Zoro Homepage

Zymo-Spin VI Columns, Uncapped, 10 Pack, 10PK

  • Mfr # ZC1013-10

  • Zoro # G505256367


product price: $85.79
/pk 10, $8.58/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Width
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1013-10
Zoro #
G505256367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Width
5 in
Height
7 in

Description

The versatile Zymo-Spin VI column can be used either in centrifuges or on vacuum manifolds for the purification of DNA and/or RNA. Exclusive to this column is a luer-lock bottom assembly. The Zymo-Spin VI features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 500 Î1⁄4g DNA or RNA in 2 ml eluate. Capacity is 15 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 500 μg DNA/ 500 μg RNA Capacity: 15 ml Compatibility: Centrifuge, Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.