Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZymoBIOMICS Gut Microbiome Standard, 10/preps

  • Mfr # ZD6331

  • Zoro # G205256254


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6331
Zoro #
G205256254
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
1.8 in

Description

The ZymoBIOMICS Gut Microbiome Standard is an accurately quantified microbial community mimicking the human gut microbiome. The challenges it presents to microbiomics profiling allows researchers to validate protocols and fine-tune them for gut microbiome research and act as a positive control for sample processing. True to Life: comprised of 21 different strains to mimic the human gut microbiome. Accurate Composition: allows for benchmarking and validation of NGS microbiome workflows. Cross Kingdom Representation: includes Bacteria, Fungi, and Archaea.
BiosafetyBSL 1. Microbes have been fully inactivated.Impurity Level< 0.01% foreign microbial DNA Reference Genomes16S&18S rRNA genes https://s3.amazonaws.com/zymo-files/BioPool/D6331.refseq.zip Relative-abundance Deviation
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.