Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZymoBIOMICS HMW DNA Standard, 5000 ng

  • Mfr # ZD6322

  • Zoro # G205256247


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6322
Zoro #
G205256247
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

ZymoBIOMICS HMW DNA Standard is a mixture of high molecular weight genomic DNA isolated from pure cultures of seven bacterial and one fungal strains. It has an accurately defined composition, negligible impurities (50 kb in size. Accurate Composition: Composition is cross-validated with multiple types of measurements.
Storage Temperature: -20C
Storage Conditions: Freezer
Impurity Level:
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.