Zoro Homepage

ZymoBIOMICS MagBead RNA, 96 preps

  • Mfr # ZR2137

  • Zoro # G305257007


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
6.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2137
Zoro #
G305257007
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
6.5 in
Length
8.5 in

Description

The ZymoBIOMICS MagBead RNA kit provides a high-throughput, magnetic beadbased purification of total RNA (including small/microRNAs) from any sample source (e.g., microbes including gram positive/negative bacteria, fungi, protozoans, viruses, fecal, soil, plant, water, biofilms, swabs, saliva, body fluids and etc.). The provided DNA/RNA Shield inactivates infectious agents and is ideal for sample storage at ambient temperatures. Total RNA is eluted into 50 l of ZymoBIOMICS DNase/RNase-Free Water and is ready for any downstream application including Next-Gen Sequencing, RT-qPCR, etc.For automation scripts and support, e
Binding Capacity:15 μg total RNA per 30 μl MagBinding Beads.Equipment Needed:Magnetic stand, heat block, liquid handler or robotic sample processor (user provided). Purity:High-quality RNA is ready for Next-Gen Sequencing, RT/PCR, hybridization, etc. Recommended Materials:(sold separately) €“ 96-well Collection Plate (C2002; capacity is up to 1.2 ml/well), 96-Well Block (P1001; capacity is up to 2 ml/well), 96-well Elution Plate (C2003), Cover Foil (C2007), ZR-96 MagStand (P1005). Sample Preservation:DNA/RNA Shield lyses cells, inactivates nucleases and infectious agents and is ideal for safe sample storage and transport at ambient temperatures.Sample Types:Bacterial, fungal, protozoan, algae, viral, mitochondrial, and host DNA and RNA are efficiently isolated from 50mg of mammalian feces, 50mg soil, and 5-20mg (wet weight) of fungal bacterial cells, biofilms, water, and swabs. Size Limits:Total RNA including small/microRNAs 17nt. Storage:RNA eluted with DNase/RNase-Free Water (provided) can be stored frozen. The addition of RNase inhibitors is highly recommended for prolonged storage.
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.