Zoro Homepage

ZymoBIOMICS Microbial Community DNA Standard, 2000 ng

  • Mfr # ZD6306

  • Zoro # G105256156


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
2 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6306
Zoro #
G105256156
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
2 in
Length
1 in

Description

One of the major challenges in the emerging field of microbiomics is the bias and errors introduced in the complex workflows. Besides nucleic acid purification, bias also arises from sequencing library preparation and subsequent processes. The ZymoBIOMICS Microbial Community DNA Standard is designed to assess bias, errors and other artifacts after the step of nucleic acid purification. This DNA standard is created by pooling DNA extracted from pure cultures. It has an accurately defined composition, negligible impurities (0.01%), and contains genomes of a wide range of GC content (15% - 85%). This DNA standard is designed to have the same microbial composition with the cellular version, the ZymoBIOMICS Microbial Community Standard, so that they can be more powerful when working in tandem. Theoretical Composition Based on Genomic DNA: Listeria monocytogenes - 12%, Pseudomonas aeruginosa - 12%, Bacillus subtilis - 12%, Escherichia coli - 12%, Salmonella enterica - 12%, Lactobacillus fermentum - 12%, Enterococcus faecalis - 12%, Staphylococcus aureus - 12%, Saccharomyces cerevisiae - 2%, and Cryptococcus neoformans - 2%.Accurate composition: composition cross-validated with multiple types of measurements. Negligible impurity: contains < 0.01% foreign microbial DNA. Wide range of GC content: 15%-85%, for assessing bias caused by GC content variation.
Purity: < 0.01% foreign microbial DNA Sample Source: A mixture of genomic DNA of ten microbial strains. Sample Storage: -20 °CShipping Weight: 0.1301 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.