Zoro Homepage

ZymoBIOMICS Microbial Community Standard II (Log Distribution), 10 preps

  • Mfr # ZD6310

  • Zoro # G805256173


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Height
1.11 in
Width
1.11 in
Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6310
Zoro #
G805256173
UPC #
-
Country of Origin
United States

Dimensions

Height
1.11 in
Width
1.11 in
Length
1.11 in

Description

ZymoBIOMICS Microbial Community Standard II (Log Distribution) is a mock microbial community consisting of eight bacterial and two fungal strains. This microbial standard can be used to assess the performance of microbiomics workflows and can also be used as a positive control for routine sequencing. Cells of the ten microbes were mixed in a log-distributed abundance, which allows the user to easily assess the detection limit of their microbiomics workflow. 75 μl of the standard contains about ~100 cells of Staphylococcus aureus, the organism of lowest abundance. If needed, the standard can be spiked into a sample matrix (e.g. soil and blood) to mimic real samples of interest. Theoretical Composition Based on Genomic DNA: Listeria monocytogenes - 89.1%, Pseudomonas aeruginosa - 8.9%, Bacillus subtilis - 0.89%, Saccharomyces cerevisiae - 0.89%, Escherichia coli - 0.089%, Salmonella enterica - 0.089%, Lactobacillus fermentum - 0.0089%, Enterococcus faecalis - 0.00089%, Cryptococcus neoformans - 0.00089%, and Staphylococcus aureus - 0.000089%.Log abundance distribution: assess detection limit over a broad range (102 to 108 cells) Accurate composition: assess the accuracy of microbiome measurements Microbiomics QC: ideal for quality control of microbiome measurements
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: NGS, microbiomics, metagenomics. Processing Volume: 75 μl per preparation. Purity: Contains < 0.01% foreign microbial DNA. Sample Source: Eight bacteria (3 Gram-negative and 5 Gram-positive) and 2 yeasts. Yield: Approximately 220 ng DNA per preparation.Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.