Zoro Homepage

ZymoBIOMICS Spike-in Control I (High Microbial Load), 25 preps

  • Mfr # ZD6320

  • Zoro # G905256165


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6320
Zoro #
G905256165
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

ZymoBIOMICS Spike-in Control I (High Microbial Load) consists of equal cell numbers of two bacteria strains, Imtechella halotolerans and Allobacillus halotolerans. When spiked into an unknown sample, this product will serve as an in situ positive control for DNA-sequencing-based (e.g. NGS-based) microbiome measurements. These two bacteria, Imtechella halotolerans (Gram-negative) and Allobacillus halotolerans (Gram-positive) represent different cell recalcitrance and can expose potential bias during DNA extraction. Moreover, with accurately quantified cell numbers, this standard enables absolute cell number quantification in microbiome measurements. Absolute Quantification: enables absolute cell number measurements using Next-Generation Sequencing in situ Quality Control: ensures each sample is quantified accurately Unique composition: comprised of two microbes alien to the human microbiome
Storage Temperature: -20C
Storage Conditions: Freezer
Biosafety: This product is not biohazardous as microbes have been fully inactivated. Impurity Level: < 0.01% foreign microbial DNA Reference Genomes: Complete reference genomes and 16S rRNA genesSample Storage: -80°C Storage Solution: DNA/RNA ShieldShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.