Zoro Homepage

ZymoBIOMICS Spike-in Control II (Low Microbial Load), 250 Preps

  • Mfr # ZD6321-10

  • Zoro # G505256237


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6321-10
Zoro #
G505256237
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Length
3 in

Description

ZymoBIOMICS Spike-in Control II (Low Microbial Load) consists of three bacteria strains, Truepera radiovictrix, Imtechella halotolerans and Allobacillus halotolerans. When spiked into a microbial sample, this product will serve as an in situ positive control for DNA-sequencing-based microbiome measurements. Of the three chosen bacteria, Imtechella halotolerans is Gram-negative and Allobacillus halotolerans is Gram-positive. Truepera radiovictrix is resistant to lysozyme lysis and has very high GC content. They represent different challenges in NGS-based analysis. Moreover, with accurately quantified cell number and a log abundance distribution, this standard enables absolute cell number quantification in cases such as pathogen load detection. Absolute Quantification: Enables cell number measurements from low bacterial load samples using Next-Gen Sequencing.In situ Quality Control: Ensures each sample is quantified accurately. Log Abundance Distribution: Three microbes alien to the human microbiome in log-distribution from 103 to 105 cells.
Storage Temperature: -20C
Storage Conditions: Freezer
Biosafety: This product is not biohazardous as microbes have been fully inactivated.Impurity Level: < 0.01% foreign microbial DNA Sample Storage: -80°C Storage Solution: DNA/RNA ShieldShipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 1.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.