Zoro Homepage

ZymoBroth, 500 ml

  • Mfr # ZM3015-500

  • Zoro # G105256941


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM3015-500
Zoro #
G105256941
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
4 in

Description

ZymoBroth (ZB) is a specially formulated growth medium used for the preparation of highly competent E. coli cells for DNA transformation. When compared to classic SOB growth medium, ZymoBroth dramatically increases transformation efficiency, typically on the order of 5 - 100 fold (depending on the E. coli strain). As part of our popular Mix & Go! E. coli Transformation Kit, ZB enables researchers to generate their own homemade Mix & Go! E. coli for DNA transformation. ZB medium has been tested on a wide range of E. coli strains. Our data indicate that ZB medium stimulates the transformation efficiency of all E. coli strains tested, including K12 derivatives (such as JM109, HB101, etc.) and B strain derivatives (such as BL21, etc.). Prepare Highly Competent E. coli: Increase transformation efficiency up to 100 fold. Improves Most E. coli Strains: ZymoBroth stimulates the transformation efficiency of a wide range of strains, including K12 derivatives (JM109, HB101, etc.) and B strain derivatives (BL21, etc.)Better Results: Ideal growth medium for generating competent cells with difficult-to-transform E. coli strains.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 3.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.