Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zymoclean Gel DNA Recovery Kit (uncapped), 10 preps

  • Mfr # ZD4001T

  • Zoro # G005255204


product price: $51.95
/ea

Key Features

Height
2.2 in
Width
2.5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4001T
Zoro #
G005255204
UPC #
-
Country of Origin
United States

Dimensions

Height
2.2 in
Width
2.5 in
Length
1 in

Description

The Zymoclean Gel DNA Recovery Kit is a gel DNA extraction kit that provides rapid purification of high quality DNA from TAE/TBE-buffered agarose gels. This gel DNA extraction kit features Zymo-Spin technology to yield high-quality, purified DNA in just minutes. DNA purified using the Zymoclean Gel DNA Recovery kits is perfectly suited for use in DNA ligation reactions, sequencing, DNA labeling reactions, PCR, etc. Quick recovery of ultra-pure DNA from agarose gels. Column design permits DNA elution at high concentrations into minimal volumes. Eluted DNA is well-suited for use in DNA ligation, sequencing, labeling, PCR, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next Generation sequencing, ligation reactions, PCR, labeling, and restriction endonuclease digestions. Elution Volume: 6 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 >1.8, A260/A230>1.8 Sample Source: DNA excised from TAE/TBE-buffered agarose gels. Size Range: 50 bp to 23 kb Yield: Typically, up to 5 μg total DNA per column can be eluted with 6 μl water. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%Shipping Weight: 1 lbs
Shipping Dimensions: 2.50 x 2.20 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.