Zymoclean Gel RNA Recovery Kit w/Zymo-Spin IC Columns, Capped, 50 Preps

  • Mfr # ZR1011

  • Zoro # G905256943


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR1011
Zoro #
G905256943
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The Zymoclean Gel RNA Recovery Kit provides a quick and efficient purification method for recovery of RNA fragments from agarose gels. The procedure combines a unique, single-step agarose dissolving/RNA binding buffer with Zymo-Spin column technology to yield high quality, purified RNA in just minutes. The purified RNA is eluted into small volumes of DNase/RNase-free water for highly concentrated samples suitable for subsequent RNA-based manipulations. Compatible with MOPS, TAE, and TBE buffered agarose gels (formaldehyde up to 2.0%). Quick and Reliable: 30 minute recovery of purified RNA fragments from agarose gels. Concentrated: Up to 10 μg sample in 6 μl elution. High Recovery: 80% recovery for RNA > 500 nt.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, 37°C-65°C heat source Purity: RNA is ready for all subsequent analysis and molecular manipulation Sample Source: Single- or double-stranded RNA fragments (200 nt) resolved in TAE TBE, and MOPS buffered agarose gels. Compatible with formaldehyde to 2.0% (final conc.) Size Range: RNA fragments 500 nt (80% recovery) Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.