Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zymoclean Large Fragment DNA Recovery Kit, 100 Preps

  • Mfr # ZD4046

  • Zoro # G405256719


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4046
Zoro #
G405256719
UPC #
-
Country of Origin
United States

Dimensions

Height
6.5 in
Width
9 in
Length
6 in

Description

The Zymoclean Large Fragment DNA Recovery Kit provides a streamlined method for the rapid purification and concentration of high-quality large-sized DNA from agarose gels. Simply add the specially formulated Agarose Dissolving Buffer (ADB) to the gel slice containing a DNA sample, let dissolve, and then transfer to the supplied Zymo-Spin IC-XL Column. There is no need for organic denaturants or chloroform. Instead, the product utilizes unique spin column technology to yield high-quality, purified DNA in just minutes. DNA purified using the Zymoclean Large Fragment DNA Recovery Kit is ideal for PCR, sequencing, endonuclease digestion, ligation, etc. The entire procedure typically takes about 15 minutes. Quick (15 minute) recovery of large-sized DNA (e.g., genomic, plasmid [BAC/PAC], viral, phage, etc.) from agarose gels. Unique column design for low volume ( 10 μl) elution of ultra-pure, high-yield DNA.Eluted DNA is well suited for use in endonuclease digestion, sequencing, labeling, PCR, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: High-quality, purified DNA is ideal for sequencing ligation reactions, and any other sensitive downstream applications Elution Volume: 10 μl Equipment: MicrocentrifugePurity: High-quality, purified DNA is especially well-suited for sequencing and ligation reactionsSample Source: Agarose gels containing large DNA fragments of interest Sample storage: Eluted DNA can be used immediately or stored at -20°C Size Range: 50 bp to 200 kb Type: Large DNA Yield: Up to 10 μg DNAShipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.