Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zymolyase, 1,000 units

  • Mfr # ZE1004

  • Zoro # G505256435


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE1004
Zoro #
G505256435
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
0.5 in

Description

Digestion of yeast and fungal cell walls is necessary for many experimental procedures including spheroplasting, immunofluorescence, transformation, protein purification, and others. The use of lytic enzymes like Zymolyase is routinely used for digestion. The Zymolyase from Zymo Research is prepared from Arthrobacter luteus, lyophilized, and packaged with a resuspension buffer. The buffer has been optimized to confer maximal levels of enzymatic activity. The main activities of the enzyme are Î2-1,3 glucanase and Î2-1,3-glucan laminaripentao-hydrolase, which hydrolyze glucose polymers at the Î2-1,3-glucan linkages releasing laminaripentaose as the principal product. Optimal Zymolyase activity is at 30° - 37°C; lytic activity ceases at higher temperatures. R-Zymolyase includes 0.5 U/μl RNase A when reconstituted. Susceptible fungal genera: Asbya, Candida, Debaryomyces, Eremothecium, Endomyces, Hansenula, Hanseniaspora, Kloekera, Kluyveromyces, Lipomyces, Metschikowia, Pichia, Pullularia, Saccharomyces, Saccharomyces, Saccharomycopsis, Schizosaccahromyces, and Torulopsis. 100 T Equivalent: Prepared from Arthrobacter lutes. Essential enzyme activities are Î2-1,3-glucanase and Î2-1,3-glucan laminaripentao-hydrolase. Convenient: Provided lyophilized along with a storage buffer for reconstitution.Efficient Cell Wall Digestion: Supplied storage buffer has been optimized to confer maximum levels of enzymatic activity.
Storage Temperature: -20C
Storage Conditions: Freezer
Activity: Î2-1,3-glucan laminaripentao-hydrolase and Î2-1,3-glucanase (trace amount of protease, ca. 1.5 units per 10 μl). DNase and RNase: none detectable. Concentration: 5 U/μl Deactivation: Lytic activity is lost in 5 minutes at 60°C Enzyme Source: Arthrobactor luteus Format: Lyophilized enzyme provided w/ storage bufferOptimum pH & Temp: pH 7.5, 35°C (lysis of viable yeast), pH 6.5, 45°C (hydrolysis of yeast glucan). Product Storage: Zymolyase is stable for over 1 year at -20°C or many years below -70°C. Protein Concentration: ~10-15 mg/ml Susceptible Fungal Genera: Asbya, Candida, Debaryomyces, Eremothecium, Endomyces, Hansenula, Hanseniaspora, Kloekera, Kluyveromyces, Lipomyces, Metschikowia, Pichia, Pullularia, Saccharomyces, Saccharomyces, Saccharomycopsis, Schizosaccahromyces, Torulopsis Unit Definition: One lytic unit is defined as catalyzing a 10% decrease in optical density at 800 nm (OD800) at 30°C in 30 minutes. Usage: Spheroplast/Protoplast formation; Yeast cell fusion; Yeast transf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.