Zoro Homepage

ZymoMag Protein A, 400 ul

  • Mfr # ZM2001-2

  • Zoro # G205256957


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM2001-2
Zoro #
G205256957
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5 in
Length
1 in

Description

ZymoMag Protein A M2001. Magnetic beads for use in Zymo-Spin ChIP Kit for chromatin immunoprecipitation assays or Methylated-DNA IP Kit for methylation enrichment assays. For use in antibody-based assays.Research use only.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.