Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zymoprep Yeast Plasmid Miniprep I, 100 Preps

  • Mfr # ZD2001

  • Zoro # G505299982


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD2001
Zoro #
G505299982
UPC #
-
Country of Origin
United States

Description

The Zymoprep Yeast Plasmid Miniprep I is a simple and efficient yeast plasmid miniprep that is based on the E. coli alkaline lysis method but using Zymolyase as the first solution. The kit provides all the necessary reagents for plasmid isolation from S. cerevisiae, C. albicans and S. pombe, and any fungi whose cell walls are susceptible to yeast lytic enzyme lysis. The procedure is simple and efficient, and there is no need for glass beads or phenol. Reliably recover plasmid DNA from yeast colonies, patches on plates, or as liquid cultures. The system is ideal for low-copy number and hard to isolate plasmids. Eluted plasmid DNA can be used directly for E. Coli transformation, PCR, and Southern blot analysis.Simple: Quickly and easily rescue plasmid from yeast. Efficient Isolation: Works well with low-copy and hard to isolate plasmids.High-Quality: Isolated plasmid DNA is ideal for molecular biology techniques, such as PCR, transformation, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: 158
Applicable For: Plasmid DNA is well suited for downstream applications such as PCR, transformation, hybridization and other sensitive applications Elution Volume: 35 μl Equipment: Microcentrifuge & Heat Block/Bath Processing Volume: 1.5 ml of CultureSample Source: Cell Culture (Colonies/Patches or Liquid Culture)Size Range: No Size Limit Yield: Typically between 0.01-0.3 ng for most 2 μ based plasmids from 1.5 ml overnight culturesShipping Weight: 1.5 lbs
Shipping Dimensions: 7.00 x 6.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.