Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZymoPURE Binding Buffer, 3 ml

  • Mfr # ZD4200-4-3

  • Zoro # G705255221


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD4200-4-3
Zoro #
G705255221
UPC #
-
Country of Origin
United States

Description

Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.50 x 0.80 x 0.80
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.