Zoro Homepage

ZymoPURE-Express Plasmid MidiPrep Kit, 25 Preps

  • Mfr # ZD4213

  • Zoro # G804993840


product price: $601.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4213
Zoro #
G804993840
UPC #
-
Country of Origin
United States

Description

The ZymoPURE - Express Plasmid Midiprep Kit utilizes a patented alkaline lysis method for purifying up to 1.2 mg of high-quality endotoxin-free plasmid DNA directly from the culture without the pelleting and resuspension steps. Just add the ZP Express Lysis Buffer directly to your bacterial culture, neutralize, filter debris, and purify using the patented Zymo-Spin V-P microcentrifuge column. The ZymoPURE - Express Plasmid Midiprep Kit is the fastest and easiest method for isolating plasmid DNA from E. coli. The innovative binding chemistry (patent pending) enables highly concentrated DNA to be eluted directly from microcentrifuge column. The wash regimen has been optimized to ensure the plasmid DNA is free of endotoxins, salt, and protein. The eluted plasmid DNA ideal for transfection, restriction endonuclease digestion, bacterial transformation, PCR amplification, DNA sequencing, and other sensitive downstream applications. As an added convenience, the ZymoPURE - Express Plasmid Midiprep Kit contains patented colored buffers that permit error-free visualization and identification of complete bacterial cell lysis and neutralization and syringe filters are included for rapid lysate clearing. No large centrifuge! No cell pelleting! No gravity filtration! No ethanol precipitation! From culture to endotoxin-free plasmid DNA in 15 minutes! Pellet-Free: Direct lysis procedure omits cell-pelleting, resuspension steps, and large centrifuges. Quick & Pure: 15 minutes from culture flask to transfection-grade plasmid DNA.Highest Yield: Purify up to 1.2 mg of plasmid DNA using a spin-column.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Eluted DNA is well suited for transfection, sequencing, cloning, plasmid mediated gene silencing, in vitro transcription, and other sensitive applications. Binding Capacity: 1.2 mg Culture Input: 25 mL Elution Volume: 200 μl Endotoxin Levels: 1 EU/μg Plasmid DNA Equipment: Microcentrifuge and vacuum/vacuum manifold Format: Spin Column Processing Time: 15 min Purity: Typical Abs260/280 1.8 and Abs260/230 2.0Recommended Sample Volume: 25 ml Size Range: Up to 200 kb Yield: 1.2 mg per preparation (Actual yield is dependent on the plasmid copy number, culture growth conditions, and strain of E. coli utilized). 1.2 mg maximum binding capacity of column.Shipping Weight: 7.9999 lbs
Shipping Dimensions: 13.00 x 8.50 x 13.00
Research or further manufacturing use only, not for food or drug use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.