ZymoPURE Syringe Filters, 5/pk, 5PK

  • Mfr # ZC1036-5

  • Zoro # G105299962


product price: $50.35
/pk 5, $10.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1036-5
Zoro #
G105299962
UPC #
-
Country of Origin
United States

Description

The ZymoPURE Syringe Filter features durable polypropylene construction and novel filtration media that allows for rapid clarification of up to 60 ml of neutralized bacterial lysate using the supplied polypropylene plunger. Each ZymoPURE Syringe Filter also includes a pre-attached ABS Luer-Lock plug in order to keep the tip clean and free from leaking during processing. Syringe filters and plungers are non-sterile and coated with silicone lubricant for easier handling.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Matrix/Construction: Polypropylene Volumetric Capacity: 60 mlShipping Weight: 1.5 lbs
Shipping Dimensions: 10.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.