Zoro Homepage

ZymoTaq Polymerase, 200 Rxns

  • Mfr # ZE2002

  • Zoro # G504993829


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2002
Zoro #
G504993829
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

ZymoTaq DNA Polymerase is a hot-start polymerase that is ideal for amplification of bisulfite-converted DNA. Because it is a heat-activated, thermostable DNA polymerase, ZymoTaq reduces primer dimer and nonspecific product formation, whereas conventional polymerases typically exhibit these problems with bisulfite-converted DNA templates. In addition to the amplification of bisulfite-treated DNA for methylation detection, ZymoTaq DNA polymerase can also be used for conventional PCR, and real time PCR. The enzyme also has 3-terminal transferase activity, making it ideal for use in TA-cloning by the addition of "A" overhangs to amplified DNA.Hot start DNA Polymerase for robust product formation. Reduces nonspecific PCR product formation from difficult templates (e.g., bisulfite-converted DNA). Compatible with real-time, quantitative PCR and suitable for TA-cloning.
Storage Temperature: -20C
Storage Conditions: Freezer
Heat Inactivation: 95°C for 10 minutesStorage: -20°C Templates: DNA, bisulfite-converted DNA, CpG rich DNAShipping Weight: 0.1301 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.