Zoro Homepage

ZymoTaq PreMix, 50 Rxns

  • Mfr # ZE2003

  • Zoro # G904993825


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
6 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2003
Zoro #
G904993825
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
6 in
Length
1 in

Description

ZymoTaq PreMix is supplied as a 2X concentrated €œmaster mix€ containing all the reagents needed to perform €œhot start€ PCR. The inclusion of a heat-activated, thermal-stable DNA polymerase reduces primer dimer and non-specific product formation that can occur when performing conventional PCR. This unique product is specifically designed or the amplification of bisulfite-treated DNA for methylation detection. ZymoTaq PreMix yields specific amplicon formation with little or no byproducts. Simple and easy to use, just add water, primers, and template DNA to the ZymoTaq PreMix and then heat at 95°C for 10 minutes to initiate polymerization. Provided as a convenient 2X PreMix: just add water, primers, and template DNA. Reduces non-specific PCR product formation from difficult templates (e.g., bisulfite-converted DNA). Suitable for TA-cloning.
Storage Temperature: -20C
Storage Conditions: Freezer
Heat Inactivation: 95°C for 10 minutesStorage: -20°C Templates:DNA, bisulfite-converted DNA, CpG rich DNAShipping Weight: 0.1301 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.