ZymoTaq qPCR Premix, 50 Rxns

  • Mfr # ZE2054

  • Zoro # G304993838


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2054
Zoro #
G304993838
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
2 in

Description

ZymoTaq qPCR PreMix contains all the reagents needed to perform quantitative PCR and other molecular downstream analysis such as high-resolution melt (HRM) analysis of DNA methylation and other general real-time PCR assays. This premix features a hot-start DNA polymerase and buffer system optimized for the amplification of bisulfite-treated DNA. It also includes an intense dsDNA-specific fluorescent dye, SYTO 9, for sensitive real-time DNA quantification. This technology can also be found in the Femto Quantification Kits for low copy detection of DNA from human, bacteria, or fungi. Hot-start polymerase for easy setup at room temperature. Robust amplification of DNA for genotyping, SNP, and HRM analysis. Strong fluorescent signal for real-time and quantitative PCR assays.
Activity: 5' - 3' DNA polymerization Concentration: Reaction conditions at 1X (50 μl total volume) will contain 2 U of ZymoTaq DNA polymerase.Equipment: Real-time PCR can be performed on any instrument that has optical scanners that do not require passive reference dye. Storage: Store at -20°C for up to 12 months. Minimize exposure to light. Avoid repeated freeze/thawing of reagents. Unit Definition: One unit (U) enzyme of ZymoTaq DNA Polymerase is defined as the amount of enzyme required for the incorporation of 10 nmol dNTPs into an acid-insoluble form in 30 minutes at 72°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.