Zoro Homepage

Zyppy-96 Plasmid MagPrep Kit, 2 x 96 Preps

  • Mfr # ZD4100

  • Zoro # G804993826


product price: $632.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4100
Zoro #
G804993826
UPC #
-
Country of Origin
United States

Description

The Zyppy-96 Plasmid MagBead Miniprep is the fastest high-throughput (96-well), Pellet-Free plasmid DNA kit available for efficient isolation of plasmid DNA from E. coli. This plasmid DNA kit features a modified alkaline lysis system that bypasses tedious centrifugation, pelleting, and re-suspension steps common to conventional procedures. Instead, the uniquely formulated Deep Blue Lysis Buffer is added directly to bacterial cultures in a 96-well block. Buffer neutralization and lysate separation steps are expedited using a specially designed Neutralization Buffer. Plasmid DNA is then purified using the featured magnetic bead based technology. This straightforward procedure is compatible for either automated or manual processing. Eluted plasmid DNA is of the highest quality, endotoxin-free, and is well suited for use in restriction endonuclease digestion, DNA ligation, PCR, transcription, sequencing, and other sensitive downstream applications including transfection. An overview of the purification procedure is shown below. Pellet-Free: Rapid direct lysis procedure omits cell-pelleting and resuspension stepsHigh Quality: Ready for PCR, sequencing, cloning, and transfectionIdeal for Synthetic Biology: Fastest, high-throughput automated method for preparing high-quality plasmid DNA.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA.Elution Volume: 30 μl Equipment: Magnetic Stand, Heating Element, or Liquid Handler Processing Time: 60 min Purity: Typical Abs 260/280 1.8. Size Range: Up to 25 kbYield: Up to 5 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli processed.Shipping Weight: 3.1251 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.