Zoro Homepage

Zyppy Plasmid Miniprep Kit, 50 Preps

  • Mfr # ZD4036

  • Zoro # G704993834


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4036
Zoro #
G704993834
UPC #
-
Country of Origin
United States

Description

The Zyppy Plasmid Miniprep Kit is a plasmid DNA kit that features a pellet-free modified alkaline lysis system that bypasses the normal cell-pelleting and resuspension steps common to classical plasmid preparation procedures. Simply add the uniquely formulated 7X Lysis Buffer directly to your bacterial culture, neutralize, and then purify with Zymo-Spin column technology. Additionally, the patented colored buffers included in the kit allow for easy visualization of complete cell lysis and neutralization. The Zyppy Plasmid Miniprep Kit is the fastest and easiest method available to separate plasmid DNA from E. Coli efficiently. The plasmid DNA is high quality, endotoxin-free, and well suited for use in transfection, bacterial transformation, restriction endonuclease digestion, DNA ligation, PCR, transcription, sequencing, and other sensitive downstream applications. Fastest: 8 minutes from culture flask to high-quality plasmid DNA. Pellet-Free: Direct lysis procedure omits cell-pelleting and resuspension steps. High Quality: Ready for PCR, sequencing, cloning, and transfection.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA. Elution Volume: 30 μl Equipment: Microcentrifuge and/or a vacuum manifold. Processing Time: 8 minutesPurity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg of plasmid DNA per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.