Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seq Cell Free DNA WGBS Library Kit, 24 preps

  • Mfr # ZD5462

  • Zoro # G616555038


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Zymo‑Seq WGBS
Capacity
24 Preps
Type
Epigenetics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5462
Zoro #
G616555038
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Zymo‑Seq WGBS
Item
Zymo-Seq Cell Free DNA WGBS Library Kit, 24 preps
Capacity
24 Preps
Type
Epigenetics

Description

Zymo-Seq Cell Free DNA WGBS Library Kit provides an optimized and reliable workflow for whole genome bisulfite sequencing WGBS library preparation from cell-free DNA cfDNA. This all-inclusive kit features a straightforward procedure capable of preparing high-quality methyl-seq libraries from as little as 5 ng of cfDNA. The process is completed in three basic steps: bisulfite conversion, direct adapter ligation, and index PCR amplification. The initial bisulfite treatment is gentle on cfDNA yet effective in converting any unmodified cytosines into uracil. Next, the innovative splinted adapters capture and directly ligate the Illumina-compatible adapters onto any size DNA fragment, allowing for sequencing of nicked, damaged, and short DNA fragments that may have otherwise been discarded with traditional library prep methods. The direct ligation of the adapters also eliminates the need for second strand synthesis, end repair, and dA tailing steps, thus reducing bias by preserving the integrity of any native methylation that is present on the fragment termini. Finally, the adapter-ligated cfDNA is indexed and amplified via PCR with Zymo-Seq UDIs, generating libraries that are ready for sequencing on any Illumina instrument.Optimized for small fragment input: Ideal for small and damaged DNA fragments such as cell-free DNA cfDNA.Accurate methylation calling: Direct ligation-based protocol allows for accurate reads and methylation calling of native termini for each DNA fragment.Streamlined and simple workflow: Prepare robust methyl-seq libraries in as little as 3 steps.Barcode Sequences Please refer to the Documents Section.Bisulfite Conversion >99.5% of non-methylated cytosine residues are converted to uracil; >99.5% protection of methylated cytosines.Equipment Required Thermal cyclers with temperature adjustable lids, microcentrifuge, magnetic stand.Hands-On Time 2 hoursInput Quality For optimal results, use at least minimum input of purified cfDNA with no RNA or gDNA contamination. cfDNA can be concentrated using the DNA Clean & Concentrator D4013 prior to processing. Input cfDNA can be suspended in water, DNA Elution Buffer, or TE buffer.Library Storage Libraries eluted in DNA Elution Buffer provided may be stored at 4C overnight or -20C for long-term storage.Maximum Input 10 ngMinimum Input 5 ngSample Input Material Purified cell-free DNA cfDNASequencing Compatibility Libraries are compatible with all Illumina sequencing plat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.