Zoro Homepage

Seq SwitchFree 3' mRNA Library Kit, 12 preps

  • Mfr # ZR3008

  • Zoro # G116554821


product price: $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR3008
Zoro #
G116554821
UPC #
-
Country of Origin
United States

Description

Zymo-Seq SwitchFree 3 mRNA Library Kit is an all-in-one 3 mRNA library prep kit that provides a simple workflow to generate mRNA libraries for next-generation sequencing in about 4 hours. The kits simplicity is driven by the novel SwitchFree technology that ligates P7 adapter directly to the first-strand cDNA without switching to a different strand. This simplifies reagent handling for easy and fast library preparations. This Zymo-Seq SwitchFree 3 mRNA Library Kit features built-in unique molecular identifiers UMIs allowing accurate evaluation of duplication rate and quantification of gene expression. This all-in-one 3 mRNA library prep kit is compatible with an input as little as 10 ng of total RNA, making it an ideal tool for simple and efficient mRNA expression analysis. This kit offers scalable sample multiplexing suitable for high-throughput gene counting. The Zymo-Seq SwitchFree 3 mRNA Library Kit contains all the necessary reagents required for 3 mRNA library preparation, including unique dual indexing primers and the magnetic beads for cleanup.Simplest protocol: RNA to library in less time with easy handling driven by the SwitchFree technology.High performance: Built-in Unique Molecular Identifiers UMIs allow for accurate deduplication maximizing unique reads.Low input compatible: Utilize as little as 10 ng total RNA without prior mRNA enrichment.Storage Temperature: -20CStorage Conditions: FreezerEquipment Needed user provided: Thermal cycler with heated lid, magnetic stand for 0.2 mL PCR tubes, and microcentrifuge for 0.2 mL PCR tubes and 1.5 mL microcentrifuge tubes.Input Quality: RNA should be free of DNA contamination and enzymatic inhibitors, with A260/A280 and A260/A230 1.8. RNA with lower purity ratios A260/A280 and A260/A230 should be treated with DNase I and purified with the RNA Clean & Concentrator Cat. No. R1013 prior to processing. RNA should be suspended in water, TE, or a low-salt buffer.Intact RNA RNA Integrity Number or RIN 8.0 performs optimally with this kit.For degraded RNA input, e.g., those with a size distribution peaking at 500 nt, or RIN < 4, see Section 1, Step 4 of the protocol for the suggested modification. Additionally, use a higher amount of input whenever possible.Library Storage: Libraries eluted in DNA Elution Buffer provided may be stored at 4C overnight or -20C for long-term storage.Processing Time: 4 hoursRNA Input: Compatible with 10 500 ng of total RNA.Sequencing Platform

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.