Zoro Homepage

-Spin II-PX Columns, 50 per pack, 50PK

  • Mfr # ZC1086-50

  • Zoro # G216560333


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Type
Plasmid
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Zymo-Spin II
Capacity
800 UL
Material
Silica-Based / Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1086-50
Zoro #
G216560333
UPC #
-
Country of Origin
United States

Details

Type
Plasmid
Item
Zymo-Spin II-PX Columns, 50 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
Zymo-Spin II
Capacity
800 UL
Material
Silica-Based / Polypropylene

Description

Available as a refill for the ZymoPURE Plasmid Miniprep Kit. The versatile Zymo-Spin II-PX column can be used in microcentrifuges or on vacuum manifolds for the purification of plasmid DNA. The Zymo-Spin II-PX features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 100 g of plasmid DNA in 25 l eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity is 800 l.Binding Capacity: 100 gCompatibility: Microcentrifuges, Vacuum ManifoldsElution Volume: 25 lFormat: DNA bindingMatrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 lShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.