
-Spin V-PS Column Assembly w/15 ml Reservoir-X and 50 ml Reservoir, 5 per pack, 5PK
Mfr # ZC1083-5
Zoro # G216560289
product price:Â $124.99
/pk 5, $25.00/ea
Free Shipping & Returns
Key Features
Material
Silica-Based / Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
65 ML
Series
Zymo-Spin V
Type
Plasmid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZC1083-5
Zoro #
G216560289
UPC #
-
Country of Origin
United States
Details
Material
Silica-Based / Polypropylene
Item
Zymo-Spin V-PS Column Assembly w/15 ml Reservoir-X and 50 ml Reservoir, 5 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
65 ML
Series
Zymo-Spin V
Type
Plasmid
Description
Available as a refill for the ZymoPURE II Plasmid Midiprep and ZymoPURE Express Plasmid Midiprep Kits. The versatile Zymo-Spin V-PS with 15 ml and 50 ml reservoirs can be used in centrifuges or on vacuum manifolds for the purification of plasmid DNA. The Zymo-Spin V-PS features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 1.2 mg of plasmid DNA in 150 l eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity with reservoir assembly is 65 ml.Binding Capacity 1.2 mgCompatibility Centrifuges, Vacuum ManifoldsElution Volume 150 lFormat DNA bindingMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 65 mlShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.