-Spin V-PX Column Assembly w/15 ml Reservoir-X and 50 ml Reservoir, 5 per pack, 5PK

  • Mfr # ZC1082-5

  • Zoro # G816560429


product price:  $162.99
/pk 5, $32.60/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Plasmid
Series
Zymo-Spin V
Material
Silica-Based / Polypropylene
Capacity
65 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1082-5
Zoro #
G816560429
UPC #
-
Country of Origin
United States

Details

Item
Zymo-Spin V-PX Column Assembly w/15 ml Reservoir-X and 50 ml Reservoir, 5 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Plasmid
Series
Zymo-Spin V
Material
Silica-Based / Polypropylene
Capacity
65 ML

Description

Available as a refill for the ZymoPURE II Plasmid Maxiprep Kit. The versatile Zymo-Spin V-PX with 15 ml and 50 ml reservoirs can be used in centrifuges or on vacuum manifolds for the purification of plasmid DNA. The Zymo-Spin V-PX features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 3 mg of plasmid DNA in 300 l eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity with reservoir assembly is 65 ml.Binding Capacity 3.0 mgCompatibility Centrifuges, Vacuum ManifoldsElution Volume 300 lFormat DNA bindingMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 65 mlShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.