Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-Spin VI-PX Column, 5 per pack, 5PK

  • Mfr # ZC1080-5

  • Zoro # G716560406


product price: $245.99
/pk 5, $49.20/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Plasmid
Material
Silica-Based / Polypropylene
Series
Zymo-Spin VI
Capacity
15 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC1080-5
Zoro #
G716560406
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Zymo-Spin VI-PX Column, 5 per pack
Type
Plasmid
Material
Silica-Based / Polypropylene
Series
Zymo-Spin VI
Capacity
15 ML

Description

Available as a refill for the ZymoPURE II Plasmid Gigaprep Kit. The versatile Zymo-Spin VI-PX can be used in centrifuges or on vacuum manifolds for the purification of plasmid DNA. Exclusive to this column is a Luer-Lock bottom assembly and conical tip. The Zymo-Spin VI-PX features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 25 mg of plasmid DNA in 3 ml eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity is 15 ml and can be increased to 615 ml when used in conjunction with the 600 ml reservoirZC1033-5.Binding Capacity 25 mgCompatibility Centrifuges, Vacuum Manifolds, Luer-Lock bottom AssemblyElution Volume 3.0 mlFormat DNA bindingMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 15 mlShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.