Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZR-96 BashingBead Lysis Rack Double barcoded Tubes

  • Mfr # ZS6002-96-5

  • Zoro # G516556302


product price: $424.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
96 Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS6002-96-5
Zoro #
G516556302
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
ZR-96 BashingBead Lysis Rack (Double barcoded Tubes)
Capacity
96 Tubes

Description

The ZR-96 BashingBeadTM Lysis Rack Barcoded is a 96-well microbial lysis rack which enables complete homogenization/lysis of tough-to-lyse bacteria, fungi, yeast, and other cells from a variety of sample types including feces, soil, sludge, saliva, swabs & other biological samples, making it ideal for high-throughput microbial community profiling and pathogen detection by mechanical bead beating based nucleic acid purification systems on automated platforms. Designed to be used for microbial lysis prior to nucleic acid purification with the ZymoBIOMICS 96 MagBead DNA Kit D4306, the ZymoBIOMICS 96 DNA Kit D4307 or equivalent.Barcoded for rapid accessioning and sample trackingSuperior leak resistance prevents cross contaminationSuperior leak resistance prevents cross contamination Barcode: All tubes feature a laser-etched 2D barcode and optional 1D side barcode for convenient sample tracking.Closure Type: Triple screw thread with septum provides a resistant barrier to prevent cross contamination.Color: Clear with or without barcodeFill: Each 1.0 mL tube contains a blend of ZR BashingBeads for optimal sample lysisFor Use With Application: Microbial lysis during nucleic acid purificationL x W x H: 128.0mm x 85.0mm x 57.0mmAdditional Processing Equipment: Bead beater/bead homogenizer and optional screw cap capper/decapperShipping Weight: 1 lbsShipping Dimensions: 4.00 x 4.00 x 2.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.