Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-port GbE Smart Managed Switch

  • Mfr # GS190016 REV 03F

  • Zoro # G509908217


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Description/Special Features
525KB packet buffer, Auto-uplink (auto MDI/MDI-X), Class of Service (CoS), DoS attack prevention, Energy Efficient Ethernet, Fanless, Flow control, IGMP snooping, IPv6 support, LACP support, LLDP support, Management Information Base (MIB), Per port bandwidth control, Port Security, Quality of Service (QoS), Store and forward, Strict Priority Queuing (SPQ), Syslog support, Tagged VLAN, VLAN support, Weighted Round Robin (WRR) queuing
Color
Black
Mounting
Wall, Rack, Desktop, Under Table
Depth
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS190016 REV 03F
Zoro #
G509908217
UPC #
760559129507
Country of Origin
China

Dimensions

Depth
5.2 in
Width
8.5 in
Length
1.7 in

Details

Item
Ethernet Switch
Input Voltage
120V AC, 230V AC
Description/Special Features
525KB packet buffer, Auto-uplink (auto MDI/MDI-X), Class of Service (CoS), DoS attack prevention, Energy Efficient Ethernet, Fanless, Flow control, IGMP snooping, IPv6 support, LACP support, LLDP support, Management Information Base (MIB), Per port bandwidth control, Port Security, Quality of Service (QoS), Store and forward, Strict Priority Queuing (SPQ), Syslog support, Tagged VLAN, VLAN support, Weighted Round Robin (WRR) queuing
Color
Black
Mounting
Wall, Rack, Desktop, Under Table
Includes
Power Cord, Wall Mount Kit, Rack Mounting Kit
Shape
Rectangle
Application
IP Camera, Wireless Access Point, Network, Office, Business, IP Phone
Ethernet Technology
Gigabit Ethernet
Series
GS1900
Total Number of Network Ports
16
Manageable
Yes
Power Consumption
10.20 W
MTBF
821494 Hour
Network (RJ-45)
Yes
Power Source
Power Supply, AC
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.1s, IEEE 802.3af, IEEE 802.1p, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3ad, IEEE 802.3, IEEE 802.3az, IEEE 802.3x, IEEE 802.1w, IEEE 802.1D
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
(16) Gigabit Ethernet Network
Uplink Port
Yes

Description

The Zyxel GS1900 Series offers 8/10/16/24/48-port GbE Smart Managed Switch with Gigabit speed and essential managing functions that bring flexibility and connectivity to your business network. The GS1900 Series provides power-saving functions and full IPv6 support to ensure your network to be ready for future expansions. In addition, the PoE models support the IEEE 802.3at providing a maximum of 30 watts per port. The smart fan and fanless designs of the GS1900 Series empower your networks with silent operation in your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.