Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Port Gig Managed 1YR NP

  • Mfr # GS222028

  • Zoro # G011894718


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Height
1.7 in
Mounting
Rack
Includes
24-port GbE L2 Switch with GbE Uplink, Power Cord, Rack Mounting Kit
Depth
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS222028
Zoro #
G011894718
UPC #
-
Country of Origin
China

Dimensions

Width
17.4 in
Height
1.7 in
Depth
5.2 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
24-port GbE L2 Switch with GbE Uplink, Power Cord, Rack Mounting Kit
Total Number of Network Ports
24
Environmentally Friendly
Yes
Power Consumption
22.50 W
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Number of SFP Slots
4
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x Gigabit Ethernet TP/SFP Combo
Shared SFP Slot
Yes
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Series
GS2220
Layer Supported
4
Modular
Yes
Mounting Type
Rack-mountable

Description

24 Port Gig Managed 1YR NP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.