Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Port Gig Managed 1YR NP

  • Mfr # GS2220-50

  • Zoro # G911894719


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Depth
7.9 in
Mounting
Rack
Width
17.3 in
Height
1.8 in
Includes
48-port GbE L2 Switch with GbE Uplink, Power Cord, Rack Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2220-50
Zoro #
G911894719
UPC #
-
Country of Origin
China

Dimensions

Depth
7.9 in
Width
17.3 in
Height
1.8 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
48-port GbE L2 Switch with GbE Uplink, Power Cord, Rack Mounting Kit
Expansion Slot Type
SFP (mini-GBIC)
Environmentally Friendly
Yes
Uplink Port
Yes
Power Consumption
36.90 W
Total Number of Expansion Slots
6
Number of SFP Slots
6
Manageable
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Shared SFP Slot
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 44 x Gigabit Ethernet Network, 4 x Gigabit Ethernet TP/SFP Combo
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Total Number of Network Ports
48
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Series
GS2220
Modular
Yes
Mounting Type
Rack-mountable
Layer Supported
4

Description

48 Port Gig Managed 1YR NP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.