Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Port Gig PoE Switch 60W, GS1005HP

  • Mfr # GS1005HP

  • Zoro # G4530523


product price: $49.41
/ea

Key Features

Width
4.8 in
Includes
5-Port GbE Unmanaged PoE Switch, Power Adapter , Power Cord , Quick Start Guide , Safety Warning and DoC, Rubber Foot Pads
Depth
3 in
Color
Silver
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1005HP
Zoro #
G4530523
UPC #
760559125639
Country of Origin
Unknown

Dimensions

Width
4.8 in
Depth
3 in
Height
1 in

Details

Item
Ethernet Switch
Includes
5-Port GbE Unmanaged PoE Switch, Power Adapter , Power Cord , Quick Start Guide , Safety Warning and DoC, Rubber Foot Pads
Color
Silver
Mounting
Desktop
Shape
Rectangle
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Manageable
Yes
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Mounting Type
Desktop
Layer Supported
2
Environmentally Friendly
Yes

Description

GS1005HP - 5 Port Gigabit PoE+ Unmanaged Switch (60W Budget)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.