
5 Port Gig PoEPlus Switch
Mfr # GS13506HP
Zoro # G312487589
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
8 in
Depth
3.3 in
Width
3 in
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS13506HP
Zoro #
G312487589
UPC #
760559126322
Country of Origin
China
Dimensions
Height
1 in
Length
8 in
Depth
3.3 in
Width
3 in
Details
Item
Ethernet Switch
Power Source
Power Adapter
Manageable
Yes
Number of SFP Slots
1
Total Number of Expansion Slots
1
Uplink Port
Yes
Total Number of Network Ports
5
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
PoE Budget
60 W
Package Contents
5-port GbE Smart Managed PoE Switch with GbE Uplink, Power Adapter, Wall-mount Kit
Port/Expansion Slot Details
(1) Gigabit Ethernet Expansion Slot, (5) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Series
GS1350
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.