8 Port Gigabit PoE SmartSwitch
Mfr # XS193012HP
Zoro # G612487685
product price: $781.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
375 W
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE, (2) Network
Length
13 in
Number of SFP+ Slots
2
Expansion Slot Type
SFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XS193012HP
Zoro #
G612487685
UPC #
760559126483
Country of Origin
China
Dimensions
Length
13 in
Width
9.1 in
Height
1.7 in
Details
Power Consumption
375 W
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet PoE, (2) Network
Number of SFP+ Slots
2
Expansion Slot Type
SFP+
Network Technology
10GBase-X, 1000Base-T
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
8
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.