- 8-PORT GIGABIT SMART MANAGED MULTI-GIG SWITCH. 2 X COPPER 2.5G PORT

  • Mfr # XGS1210-12

  • Zoro # G714878633


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Length
9.8 in
Mounting
Wall
Width
4.1 in
Includes
12-Port Web-Managed Multi-Gigabit Switch with 2-Port 2.5G and 2-Port 10G SFP+, Power Adapter , Quick Start Guide , Safety Warning and Doc
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XGS1210-12
Zoro #
G714878633
UPC #
760559126827
Country of Origin
China

Dimensions

Length
9.8 in
Width
4.1 in
Height
1.1 in

Details

Item
Ethernet Switch
Mounting
Wall
Includes
12-Port Web-Managed Multi-Gigabit Switch with 2-Port 2.5G and 2-Port 10G SFP+, Power Adapter , Quick Start Guide , Safety Warning and Doc
Uplink Port
Yes
Total Number of Network Ports
12
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x 2.5 Gigabit Ethernet Network, 2 x 10 Gigabit Ethernet Uplink
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Network Technology
10GBase-X, 2.5GBase-T, 10/100/1000Base-T
Number of SFP+ Slots
2
Power Source
Power Adapter
Expansion Slot Type
SFP+
Total Number of Expansion Slots
2
Modular
Yes
Mounting Type
Wall Mountable
Layer Supported
2

Description

XGS1210-12 - 8-PORT GIGABIT SMART MANAGED MULTI-GIG SWITCH. 2 X COPPER 2.5G PORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.