Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zyxel 8 Port Gigabit Smart Switch, Xs1930-10 XS1930-10

8 Port Gigabit Smart Switch, Xs1930-10 (Discontinued)

  • Mfr # XS1930-10
  • Zoro # G2809234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS1930-10
Zoro #
G2809234
UPC #
760559126476
Country of Origin
Unknown

Dimensions

Length
12.99 in
Depth
1.73 in
Width
9.06 in

Details

Features
Optical Fiber,Twisted Pair
Color
Black
Shape
Rectangle

Description

  • •Equipped with 8 Multi-Gigabit ports and additional 2 SFP+ uplink ports.
  • •Every copper port supports network speed of 100M/1G/2.5G/5G/10G.
  • •Industry-first 5-color LED for every port speed.
  • •Smart fan design delivers near silent operation.
  • •NebulaFlex gives you the flexibility to switch between standalone and our license-free Nebula cloud management.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.