Zoro Homepage
This item is Discontinued.
Zyxel Communications - FANLESS 8 PORT GBE POE+ L2 WEB MANAGED SWITCH 130W GS1920-8HPV2

- FANLESS 8 PORT GBE POE+ L2 WEB MANAGED SWITCH 130W (Discontinued)

  • Mfr # GS1920-8HPV2
  • Zoro # G114883084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1920-8HPV2
Zoro #
G114883084
UPC #
760559125530
Country of Origin
China

Dimensions

Height
1.7 in
Depth
6.4 in
Width
10.5 in

Details

Item
Ethernet Switch
Includes
Power Cord, Desk-mount Kit, Wall-mount Kit
Mounting
Wall, Desktop
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Shared SFP Slot
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Power Source
Power Supply
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
2
Series
GS1920
Green Environmental Attribute
Environmentally Friendly

Description

GS1920-8HPV2 - FANLESS 8 PORT GBE POE+ L2 WEB MANAGED SWITCH 130W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.