Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- FANLESS 5 PORT GBE L2 WEB MANAGED SWITCH

  • Mfr # GS1200-5

  • Zoro # G214883168


product price: $28.89
/ea

Key Features

Width
4.8 in
Depth
3 in
Height
1 in
Mounting
Wall, Desktop
Includes
5-Port Web Managed Gigabit Switch, Power Adapter, Quick Start Guide, Safety Warning and DoC, Rubber Foot Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1200-5
Zoro #
G214883168
UPC #
760559125288
Country of Origin
China

Dimensions

Width
4.8 in
Depth
3 in
Height
1 in

Details

Item
Ethernet Switch
Mounting
Wall, Desktop
Includes
5-Port Web Managed Gigabit Switch, Power Adapter, Quick Start Guide, Safety Warning and DoC, Rubber Foot Pads
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Environmentally Friendly
Yes
Manageable
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Network Technology
10/100/1000Base-T
Series
GS1200
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Desktop, Wall Mountable
Layer Supported
2

Description

GS1200-5 - FANLESS 5 PORT GBE L2 WEB MANAGED SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.