Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nebula FP 2x2 WiFi 6 AP

  • Mfr # NWA210AX

  • Zoro # G911901233


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Depth
7.1 in
Width
7.1 in
Wireless LAN Standard
802.11ax
Height
1.5 in
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWA210AX
Zoro #
G911901233
UPC #
-
Country of Origin
China

Dimensions

Depth
7.1 in
Width
7.1 in
Height
1.5 in

Details

Item
Wireless Access Point
Wireless LAN Standard
802.11ax
Ethernet Technology
2.5 Gigabit Ethernet
PoE PD Port
Yes
Number of Network (RJ-45) Ports
2
Data Encryption
Yes
Encryption Standard
WEP, WPA, WPA2-PSK, WPA2-ENT
Frequency Band
2.40 GHz, 5 GHz
MIMO Technology
Yes

Description

Nebula FP 2x2 WiFi 6 AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.