SFP+ 10G SR - LC 850NM 300M SFP+ 10G SR MMF OPTICAL TRANSCEIVER

  • Mfr # SFP10GSR

  • Zoro # G614909826


product price:  $81.75
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-SR
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Width
3 in
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GSR
Zoro #
G614909826
UPC #
760559120719
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Depth
0.9 in
Height
0.5 in

Details

Network Technology
10GBase-SR
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Item
SFP+ Module
Number of Ports
1
Application
Optical Network, Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.