Zoro Homepage

USG FLEX 100H Bundle

  • Mfr # USGFLEX100HBUN

  • Zoro # G212431019


product price: $566.99
/ea
Free Shipping & Returns

Key Features

VPN Throughput
93.75-MB/s
Number of Concurrent Sessions (Max)
300000
IPS Throughput
187.50-MB/s
Height
1.3"
Number of VPN Supported
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX100HBUN
Zoro #
G212431019
UPC #
760559128845
Country of Origin
China

Dimensions

Height
1.3"
Depth
5.6"
Width
8.5"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.