Zoro Homepage

USG FLEX 200H Bundle

  • Mfr # USGFLEX200HBUN

  • Zoro # G712431014


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Height
1.4"
Number of VPN Supported
50
Connectivity Technology
Wired
Package Contents
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Depth
7.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX200HBUN
Zoro #
G712431014
UPC #
760559128869
Country of Origin
China

Dimensions

Height
1.4"
Depth
7.4"
Width
10.7"

Details

Number of VPN Supported
50
Connectivity Technology
Wired
Package Contents
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Total Number of Ports
8
Firewall Throughput
4.88-Gbit/s
Power Consumption
22 W
VPN Throughput
150-MB/s
IPS Throughput
250-MB/s
Firewall Protection Supported
DNS Security, FloodGuard, Static Web Filtering, Application Control, Intrusion Prevention, Cloud Sandboxing, Dead Peer Detection, URL Filtering, Stateful Packet Filtering, Malware Protection, SSL Inspection, Content Filtering, Reputation Enabled Defense
Support/Service Type
Bundled Licenses
AI-powered
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
8
Support/Service Duration
1 Year
Certifications & Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Functionality
Intrusion Prevention
Number of Concurrent Sessions (Max)
600000
Encryption Standard
SHA-1, AES (256-bit), SHA-2 256-bit, DES, MD5, SSL, 3DES
Network Standard
10/100/1000Base-T, 2.5GBase-T
USB
Yes
Manageable
Yes
Series
h
Item
Network Security/Firewall Appliance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.