
USG FLEX 200H
Mfr # USGFLEX200H
Zoro # G312431056
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
22 W
Firewall Throughput
4.88-Gbit/s
Width
10.7"
Package Contents
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USGFLEX200H
Zoro #
G312431056
UPC #
760559128852
Country of Origin
China
Dimensions
Width
10.7"
Depth
7.4"
Height
1.4"
Details
Power Consumption
22 W
Firewall Throughput
4.88-Gbit/s
Package Contents
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Connectivity Technology
Wired
IPS Throughput
250-MB/s
Manageable
Yes
Encryption Standard
MD5, AES (256-bit), DES, SSL, SHA-2 256-bit, 3DES, SHA-1
Network Standard
10/100/1000Base-T, 2.5GBase-T
Firewall Protection Supported
Static Web Filtering, SSL Inspection, Content Filtering, URL Filtering, Intrusion Prevention, Stateful Packet Filtering, Cloud Sandboxing, Application Control, Dead Peer Detection, FloodGuard, Reputation Enabled Defense, DNS Security, Malware Protection
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
8
USB
Yes
AI-powered
Yes
Functionality
Intrusion Prevention
Number of VPN Supported
50
Certifications & Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Total Number of Ports
8
Number of Concurrent Sessions (Max)
600000
VPN Throughput
150-MB/s
Item
Network Security/Firewall Appliance
Series
h
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.