Zoro Homepage

USG Flex 500H UTM Bundle

  • Mfr # USGFLEX500HBUN

  • Zoro # G912431111


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Width
11.8"
Height
1.7"
Depth
7.2"
Number of Network (RJ-45) Ports
10
Support/Service Type
Bundled Licenses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX500HBUN
Zoro #
G912431111
UPC #
760559128753
Country of Origin
China

Dimensions

Width
11.8"
Height
1.7"
Depth
7.2"

Details

Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
10
Support/Service Type
Bundled Licenses
Total Number of Ports
12
Package Contents
ZyWALL USG FLEX 500H Network Security/Firewall Appliance Power Adapter Power Cord RJ-45 - RS-232 Cable For Console Connection Rack Mounting Kit
IPS Throughput
562.50-MB/s
VPN Throughput
250-MB/s
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Protection Supported
Content Filtering, FloodGuard, Stateful Packet Filtering, Reputation Enabled Defense, URL Filtering, Application Control, Static Web Filtering, Dead Peer Detection, Intrusion Prevention, Cloud Sandboxing, DNS Security, SSL Inspection, Malware Protection
Network Standard
1000Base-T, 2.5GBase-T
AI-powered
Yes
Number of Concurrent Sessions (Max)
1e+06
Number of PoE+ (RJ-45) Ports
2
Support/Service Duration
1 Year
Manageable
Yes
Connectivity Technology
Wired
Power Consumption
68 W
Encryption Standard
SSL, 3DES, AES (256-bit), SHA-2 256-bit, DES, MD5, SHA-1
PoE (RJ-45) Port
Yes
Number of VPN Supported
150
Certifications & Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
Firewall Throughput
9.77-Gbit/s
USB
Yes
Functionality
Web Filtering
Series
h

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.