Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WiFi 7 NebulaFlex AP

  • Mfr # NWA130BE

  • Zoro # G312512496


product price: $171.91
/ea
Free Shipping & Returns

Key Features

Wireless Transmission Speed
11-Gbit/s
Height
1.9 in
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
2
Package Contents
BE11000 (WiFi 7) Triple-Radio NebulaFlex Access Point Mount Plate Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWA130BE
Zoro #
G312512496
UPC #
760559131050
Country of Origin
China

Dimensions

Height
1.9 in
Depth
6.3 in
Width
9.8 in

Details

Wireless Transmission Speed
11-Gbit/s
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Number of Network (RJ-45) Ports
2
Package Contents
BE11000 (WiFi 7) Triple-Radio NebulaFlex Access Point Mount Plate Mounting Screws
MIMO Type
Multi User MIMO
Communication Protocols
SNMP, RADIUS
Ethernet Technology
2.5 Gigabit Ethernet
Wireless Performance
BE11000
MIMO Technology
Yes
Wi-Fi Generation
Wi-Fi 7
Network Band
Tri Band
Certifications & Standards
FCC Part 15C FCC Part 15E FCC Part 2.1091 ETSI EN 300-328 EN 301-893 Draft EN 303-687 EN 50385 EN 50665 EN IEC 62311 LP0002 FCC Part 15B EN 301-489-1 EN 301-489-17 EN55032 EN55035 EN61000-3-2/-3 EN60601-1-2 BSMI CNS15936 EN 62368-1 IEC 62368-1 BSMI CNS15598-1 IEEE 802.3af IEEE 802.3at IEEE 802.3bt
Encryption Standard
WEP, WPA2-PSK, WPA, WPA3, EAP, WPA2-ENT
Data Encryption
Yes
Frequency Band
5 GHz, 2.40 GHz, 6 GHz
PoE PD Port
Yes
Item
Wireless Access Point

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.