Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless AC 2x2 AP Outdoor

  • Mfr # WAC6552D-S

  • Zoro # G711901150


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Depth
10.1 in
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Height
2.6 in
Width
10 in
MIMO Technology
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAC6552D-S
Zoro #
G711901150
UPC #
-
Country of Origin
China

Dimensions

Depth
10.1 in
Height
2.6 in
Width
10 in

Details

Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
MIMO Technology
Yes
Wireless Transmission Speed
1.14-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
Series
WAC6550

Description

Wireless AC 2x2 AP Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.