Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless AC 3x3 Dual Radio AP

  • Mfr # NWA1123ACPRONI

  • Zoro # G011901300


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Depth
7.5 in
Height
1.4 in
Wireless LAN Standard
IEEE 802.11ac
Frequency Band
2.40 GHz, 5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWA1123ACPRONI
Zoro #
G011901300
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
7.5 in
Height
1.4 in

Details

Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac
Frequency Band
2.40 GHz, 5 GHz
Wireless Transmission Speed
1.71-Gbit/s
Environmentally Friendly
Yes
PoE PD Port
Yes
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet
Package Contents
802.11ac Dual-Radio Dual Mount PoE Access Point, PoE Injector (Eco Pack Excluded), Ethernet 45 Cable (Eco Pack Excluded), Wall/Ceiling Mount Plate
Number of Network (RJ-45) Ports
2
Series
NWA1120

Description

Wireless AC 3x3 Dual Radio AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.