Regular Cleaning Low Strength Bleach, 1 gal Bottle, 6PK
Mfr # 11006755042
Zoro # G416042530
product price: $38.59
/pk 6, $6.43/eaKey Features
Effective to Remove
Bacteria, Fungus, Grease, Mildew, Organic Matter, Soil, Stains
Surface
Ceramics, Cement/Concrete, Enamel, Fabric, Glass, Laminate, Metal, Plastic
Size
1 gal
Fragrance
Regular
Includes
Includes six one-gallon bottles.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11006755042
Zoro #
G416042530
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Effective to Remove
Bacteria, Fungus, Grease, Mildew, Organic Matter, Soil, Stains
Surface
Ceramics, Cement/Concrete, Enamel, Fabric, Glass, Laminate, Metal, Plastic
Fragrance
Regular
Includes
Includes six one-gallon bottles.
Item
Bleach
Container Type
Bottle
Application
Bleach
Physical Form
Liquid
Description
Nongermicidal household bleach may be used for a variety of cleaning tasks. When used with your favorite laundry detergent, it effectively removes stains and brightens whites. Chlorine-based formula cleans and deodorizes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.